Shop All Sign Holders
Accredo Safety
Sign Base, Portable, Base 22" W
Mfr # 7589YL
Zoro # G6570109
product price: $301.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Fillable Yes
- Sign Base Length 22 in
- Sign Compatibility Round, Square
- Sign Base Width 22 in
- Green Environmental Attribute Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accredo Safety
- MFR # 7589YL
- Zoro # G6570109
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 22 in |
Sign Base Width | 22 in |
Sign Base Height | 60 in |
Diameter | 24 in |
Overall Height | 108 in |
Compatible Sign Post Size | 2 in |
Max. Sign Size/Capacity | 24 in x 24 in |
Length of Post Punched | 2 ft |
Sign Post Length | 48 in |
Sign Post Diameter | 2 in |
Sign Post Width | 2 in |
Sign Post Depth | 2 in |
Sign Base Diameter | 24 in |
Mounting Hole Dia. | 0.3125 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- CAROLINA SHOE Size 15 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7587YL)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7588YL)
- ACCREDO SAFETY Sign Base, Portable, Base 22" W (7590YL)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-1422-H-PB-WETFLRDBL)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- Accredo Safety Signs