Shop All Sign Holders
Accredo Safety
Sign Base, Portable, Base 18" W
Mfr # 7587YL
Zoro # G6572540
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Base Length 18 in
- Green Environmental Attribute Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
- For Use With Signs
- Diameter 18 in
- Sign Post Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accredo Safety
- MFR # 7587YL
- Zoro # G6572540
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 18 in |
Diameter | 18 in |
Sign Base Width | 18 in |
Sign Base Height | 48 in |
Overall Height | 96 in |
Length of Post Punched | 2 ft |
Sign Post Diameter | 2 in |
Compatible Sign Post Size | 2 in |
Sign Post Length | 48 in |
Sign Post Width | 2 in |
Mounting Hole Dia. | 0.3125 in |
Sign Post Depth | 2 in |
Sign Base Diameter | 18 in |
Max. Sign Size/Capacity | 24 in x 24 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- NEESE Outerwear Chem Shield 96 Series Bib Trouser-Grn-XL (96001-12-1-GRN-XL)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- ACCREDO SAFETY Sign Base, Portable, Base 22" W (7590YL)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7588YL)
- BLACKBURN FLAG Nursery and Greenhouse Signs (PVC16-25)
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- AMKO 5 x 7 in. Metal Sign Holder, Chrome (MC57-CH)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- Accredo Safety Sign Holders