Shop All Lockout Padlocks
Accredo Safety
Cylinder Lockout, Full Status, 3 Hole
Mfr # 7311
Zoro # G1877832
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes (3) Holes
- Body Color Green/White/Yellow
- Standards OSHA 1910.147
- Size 4 in H x 4 in W x 6 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accredo Safety
- MFR # 7311
- Zoro # G1877832
- Country of Origin India
- Category Lockout Padlocks
Dimensions
Size | 4 in H x 4 in W x 6 in L |
Thread Size | 11 UNF |
Padlock Shackle Max. Dia. | 1/4 in |
Neck Ring Diameter | 1 1/3 in |
For Neck Ring Diameter | 1 1/3 in |
Overall Depth | 60 in |
Overall Height | 40 in |
For Valve Wheel Diameter | 3 in |
Overall Width | 40 in |
For Maximum Valve Stem Diameter | 1 1/4 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Description
Cylinder Lockout,Full Status,3 Hole, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Valve Stem Diameter 1 1/4 in, For Neck Ring Diameter 1 1/3 in, For Pressure Type High, Low, For Thread Type 11 UNF, For Valve Wheel Diameter 3 in, Lockout Material Polystyrene, Maximum Number of Padlocks 3, Includes (3) Holes, Language English, Lockout Color Green/White/Yellow, Overall Depth 60 in, Overall Height 40 in, Overall Width 40 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- MASTER LOCK Electrical Plug Lockout, Circular 240/120 Volt Plug, Red (MLK487)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38ST-KD)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- Accredo Safety Lockout Tagout