Shop All File Folders
Acco
Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10
Mfr # A7026101A
Zoro # G5260127
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 1/2"
- Size Letter
- File Fastener Type Prong Fastener
- Sheet Size 8.5 x 11
- Features Opaque, Water Resistant, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7026101A
- Zoro # G5260127
- UPC # 050505261017
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 1/2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Cover |
Color | Black, Clear (Front Cover) |
File Fastener Type | Prong Fastener |
Features | Opaque, Water Resistant, Durable |
Sheet Capacity | 100 |
Assembly Required | No |
Fastener Material | Metal |
Sheet Standard | Letter |
Report Cover Quantity | 10 |
Spine Color | Black |
Number of Fasteners | 1 |
Sheet Type | Punched |
Front Cover Color | Clear |
Cover Material | Vinyl |
Description
Report Cover,1/2 In.,Clear/Black,10 PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK250 (100729776)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- BIC Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box (WOTAP10)
- ACCO Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10 (A7026102A)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Size: Letter (A7015034)
- ACCO Acco Brands- Inc. ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red (A7016036)
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- ACCO Classification Folder 8-1/2 x 14", Legal 4 Section, Red, Pk10 (A7016034)
- ACCO ACCO Plastic Report Cover, Prong Clip, Letter, 3" Capacity, Frosted Cover/Black Back (36251)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17206)
- Acco File Folders