Shop All Binders
This Product is Discontinued
Acco
Steel Magnetic Clips (Discontinued)
Mfr # ACC72131
Zoro # G2956969
This Product is Discontinued
Key Features
- Color Silver
- Material Steel
- Size 1 1/2 in
- Holding Capacity 7/8 in
- Product Type Magnetic Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 1/2 in |
Clip/Clamp Jaw-Size Capacity | 0.88" |
Clip/Clamp Width | 1.5" |
Clip/Clamp Trade Size | Small |
Overall Width | 1 1/2 in |
Details
Color | Silver |
Material | Steel |
Holding Capacity | 7/8 in |
Item | Magnetic Clip |
Product Type | Magnetic Clip |
Clip/Clamp Coating/Finish | Smooth |
Clip/Clamp Type | Magnetic Clips |
Clip/Clamp Color(s) | Silver |
Weight | 1 lbs |
Clip/Clamp Material(s) | Steel |
Base Type | Magnetic Base |
Description
Magnetic Clip, Size 1 1/2 in, Holding Capacity 7/8 in, Material Steel, Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.