Shop All Sticky Notes
Acco
Self-Adhesive Paper, 3.5"Capacity, PK50
Mfr # A7070424F
Zoro # G5263837
product price: $34.59
/pk 50, $0.69/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Matte
- Paper Weight 1.005 lbs
- Body Material Metal
- Features Complete Set—Includes two-prong bases and compressors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7070424F
- Zoro # G5263837
- UPC # 050505704248
- Country of Origin China
- Category Sticky Notes
Dimensions
Size Capacity | 3-1/2 in |
Details
Item | Self-Adhesive Paper,3.5"Capacity,PK50 |
Color | Silver |
Finish | Matte |
Paper Weight | 1.005 lbs |
Body Material | Metal |
Features | Complete Set—Includes two-prong bases and compressors. |
Description
Self-Adhesive Paper,3.5 In.Capacity,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Cutter For 3/4-1-1/4W Steel Strapping, Black/Blue (412411)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- ACCO Self-Adhesive Paper, 1"Capacity, PK100 (A7070010H)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070324H)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070724F)
- POST-IT Flag, 3", Durable Tab, Whitet, PK50 (686F-50WH3IN)
- POST-IT FLAGS, ASSORTED GRADIENT PK (MMM682GRDNT)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK5 (654-5SSMIA)
- Acco Sticky Notes