Shop All Sticky Notes
Acco
Self-Adhesive Paper, 1"Capacity, PK100
Mfr # A7070010H
Zoro # G5263855
product price: $16.69
/pk 100, $0.17/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 0.612 lbs
- For Use With Most 2.75" Wide Two-Prong Paper-Fastener Compressors
- Capacity 1"
- Features Two-Prong Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7070010H
- Zoro # G5263855
- UPC # 050505700103
- Country of Origin China
- Category Sticky Notes
Details
Item | Self-Adhesive Paper,1"Capacity,PK100 |
Color | Silver |
Weight | 0.612 lbs |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Compressors |
Capacity | 1" |
Features | Two-Prong Base |
Material | Steel |
Paper Weight | 0.612 lbs |
Body Material | Steel |
Description
Self-Adhesive Paper,1 In.Capacity,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- ABOVE ALL CO Full Size Moving Blanket, 72" X 80", medium weight, 2 color (FFMB)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070724F)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070324H)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070424F)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- POST-IT Pop-up Notes, 3in x 3in, Neon, 100 Sheets, PK10 (MMM33015AN)
- POST-IT Tabs, Post-It, Solid, 1"", Assrt Pk (MMM686AYPV1IN)
- Acco Sticky Notes