Shop All File Folders
Acco
Self-Adhesive Fasteners, 2", Max, PK100
Mfr # A7070021G
Zoro # G5260081
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Brown
- Material Steel
- Size 2-3/4" Prong to Prong
- Features Premium Two-Prong Base—Premium self-adhesive backing for superior performance on manila, pressboard and vinyl.; Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7070021G
- Zoro # G5260081
- UPC # 050505700219
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | 2-3/4" Prong to Prong |
Outside Length | 2.8" |
Size Capacity | 2" |
Details
Item | Premium Self-Adhesive Fastener |
Color | Brown |
Material | Steel |
Features | Premium Two-Prong Base—Premium self-adhesive backing for superior performance on manila, pressboard and vinyl.; Self-Adhesive |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Compressors |
Assembly Required | No |
Fastener Subtype | Two-Prong Base |
Center To Center | 2.75" |
Fastener Sheet Capacity | 200 Sheets |
Fastener Capacity [Nom] | 2" |
Description
Self-Adhesive Fasteners,2 In.,Max,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- ACCO Prong Fasteners Base, 1"Capacity, PK100 (A7070013G)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- ACCO Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10 (A7026102A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Green, Pk10 (A7015044)
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- Acco File Folders