Shop All Rubber Bands
Acco
Rubberband Ball, Assorted
Mfr # A7072155
Zoro # G4696986
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 34
- Material Natural Rubber
- Color Assorted
- Length 3.75"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7072155
- Zoro # G4696986
- UPC # 050505721559
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 34 |
Length | 3.75" |
Width | 0.13" |
Details
Item | Rubberband Ball,Assorted |
Material | Natural Rubber |
Color | Assorted |
Weight | 0.425 lbs |
Max Band Elasticity | 620-720 psi |
Max Band Elongation | 6.9 |
Band Color Assortment | Blue; Gray; Green; Red; Yellow |
Description
Rubberband Ball,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in (TEXTI36XPRO)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- ACCO Economy Prong Fasteners, PK100 (A7012993K)
- ACCO Acco Brands- Inc. ACC72155 Rubber band Ball- 275-Ball- Assorted Colors (A7072155)
- ACCO Acco® Rubber Band Ball, 275 Assorted Color Bands, 1 Each (72155)
- BUSINESS SOURCE Rubber Bands- Size 62- 1LB-BG- Natural Crepe (BSN15746)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- Acco Rubber Bands