Shop All Key Rings
Acco
Ring, Leaf, Loose, 1-1/2", PK100, Silver, 100 PK
Mfr # 72204
Zoro # G7721423
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Book Ring
- Material Nickel
- Color Silver
- Features Security Lock; Crack Resistant; Split Proof
- Application Document
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ring,Leaf,Loose,1-1/2",PK100 |
Type | Book Ring |
Material | Nickel |
Color | Silver |
Features | Security Lock; Crack Resistant; Split Proof |
Application | Document |
Description
Ring,Leaf,Loose,1-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 4 In, Viton (4CYV9)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05039028 (05039028)
- FIC/WESCO RV KEY, FIC 324, Precut, Replaces EF, HF, & CF (KEY-HF-324)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 2 (RL02SR 26D)
- ACCO Ring, Leaf, Loose, 3/4", PK100, Silver, 100 PK (72201)
- ACCO Ring, Leaf, Loose, 2", PK50, Silver, 50 PK (72205)
- KEYSMART MINI KeySmart Stainless Steel Black Minimalist Key Holder (KS015-BLK)
- HILLMAN 3/4 in. D Tempered Steel Silver Split Rings Key Ring, 50PK (703510)
- HPC HPC:DoNotDuplicate Stamp (HPC-LDND)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35667)
- MIDWEST FASTENER 3" Nickel Binder Rings 2PK (38531)
- Acco Key Rings