Shop All File Folders
Acco
Report Cover Side Bound 11x17", Red
Mfr # A7047078A
Zoro # G7484456
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Material Pressboard
- Size Specialty
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 11 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7047078A
- Zoro # G7484456
- UPC # 050505470785
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Specialty |
Sheet Size | 11 x 17 |
Sheet Capacity Size | 3 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 17 in |
Details
Item | Report Cover |
Color | Red |
Material | Pressboard |
File Fastener Type | Two-Piece Prong Fastener |
Features | Holes 8.5" Center To Center |
Number of Fasteners | 1 |
Front Cover Color | Red |
Fastener Material | Metal |
Center To Center | 8.5" |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Spine Color | Red |
Cover Material | Pressboard |
Description
Report Cover, Color Red, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle (11R226)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- ACCO Pressboard Report Cover 11 x 17", 20Pt, Black (A7047071A)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Green, Pk10 (A7015048)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- ACCO Paper Fastener Compressors, 1" Capacity, PK50 (A7070012G)
- ACCO ACCO Presstex Report Cover, End Open Prong Clip, Letter, 3" Capacity, Red (17048)
- SMEAD Folder, Clssfc, Lgl, 2Div, Be Pk (SMD29781)
- Acco File Folders