Shop All File Folders
Acco
Report Cover 8-1/2 x 11", Prong Clip, Clear
Mfr # A7036251A
Zoro # G7490561
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Size Letter
- File Fastener Type Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7036251A
- Zoro # G7490561
- UPC # 050505362516
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Frosted Front Report Cover |
Color | Black |
Material | Polypropylene |
File Fastener Type | Prong Fastener |
Features | Tear Resistant, Wear Resistant, Water Resistant, Durable, Translucent, Moisture Resistant |
Sheet Capacity | 500 |
Recycled Content | 0.6 |
Report Cover Quantity | 1 |
Front Cover Color | Frosted |
Sheet Type | Punched |
Number of Fasteners | 1 |
Fastener Material | Metal |
Cover Material | ACCOHIDE® Plastic |
Description
Report Cover, Prong Clip,11x8.5",Clr/Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- ZORO SELECT 7-1/2" x 12" Tabletop Poly Tubing Rack (9UAV2)
- OXFORD Index Cards, Plain, 5x8", White, PK100 (50)
- DESCO Shop Traveler, 10inx12in, Clear, PK25 (07451)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Blue, Pk10 (A7015024)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Size: Letter (A7015034)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Green, Pk10 (A7016046)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Yellow (26553)
- Acco File Folders