Shop All File Folders
Acco
Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2"
Mfr # A7017028
Zoro # G5263940
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 2"
- Color Red
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7017028
- Zoro # G5263940
- UPC # 050505170289
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover |
Color | Red |
File Fastener Type | Two-Piece Prong Fastener |
Features | Top Bound—Holes 2.75" center to center |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Fastener Material | Metal |
Center To Center | 2.75" |
Front Cover Color | Red |
Cover Material | PRESSTEX® |
Spine Color | Red |
Number of Fasteners | 1 |
Description
Report Covers,20Pt,8.5x11 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- EXPO Dry Erase Marker, Ultra Fine, Black, PK12 (1871131)
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- ACCO Report Cover Spring Clip, Red (A7018928)
- ACCO ACCO Presstex Report Cover, End Open Prong Clip, Letter, 3" Capacity, Red (17048)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25073)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- SMEAD Smead Pressboard Folders with Two Pocket Dividers, Letter, Six-Section, Yellow, 10/Box (14084)
- Acco File Folders