Shop All File Folders
Acco
Report Cover, 8-1/2 x 11", 20 Pt., Dark Blue
Mfr # A7025073A
Zoro # G7490449
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Material Pressboard
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7025073A
- Zoro # G7490449
- UPC # 050505250738
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Sheet Capacity Size | 3 in |
Details
Item | Report Cover |
Color | Blue |
Material | Pressboard |
File Fastener Type | Two-Piece Prong Fastener |
Features | Side Bound—Holes 8.5" center to center. |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Center To Center | 8.5" |
Cover Material | PRESSTEX® |
Number of Fasteners | 1 |
Spine Color | Dark Blue |
Front Cover Color | Dark Blue |
Fastener Material | Metal |
Description
Report Cover, Color Blue, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- INTERTAPE 5" x 1000' Stretch-Flex Heavy Duty Stretch Film (4348)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Red, Pk10 (A7016036)
- ACCO Prong Fasteners Base, 1"Capacity, PK100 (A7070013G)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- ACCO ACCO Presstex Report Cover, End Open Prong Clip, Letter, 3" Capacity, Red (17048)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18 (10515)
- Acco File Folders