Shop All File Folders
Acco
Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10
Mfr # A7026102A
Zoro # G5260118
product price: $23.35
/pk 10, $2.34/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 1/2"
- Size Letter
- File Fastener Type Prong Fastener
- Sheet Size 8.5 x 11
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7026102A
- Zoro # G5260118
- UPC # 050505261024
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 1/2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Cover |
Color | Blue, Clear (Front Cover) |
File Fastener Type | Prong Fastener |
Sheet Capacity | 100 |
Features | Opaque, Water Resistant, Durable |
Fastener Material | Metal |
Assembly Required | No |
Sheet Standard | Letter |
Sheet Type | Punched |
Cover Material | Vinyl |
Spine Color | Blue |
Front Cover Color | Clear |
Report Cover Quantity | 10 |
Number of Fasteners | 1 |
Description
Report Cover,Letter,1/2 In.,Clear,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- BSC PREFERRED 2 x 3'' - ''Do Not Crush'' Fluorescent Yellow Labels (S-6951)
- BUSINESS SOURCE Staples, Standard, Value Pack, PK5 (65651)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25072)
- ACCO Prong Fasteners Base, 2"Capacity, PK100 (A7070023H)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Dark Green (25076)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- ACCO Prong Fastener 2", 2 Pc., PK50 (A7012992H)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50 (34115)
- Acco File Folders