Shop All File Folders
This Product is Discontinued
Acco
Report Cover, 3", Black (Discontinued)
Mfr # A7025071A
Zoro # G7363225
This Product is Discontinued
Key Features
- Expanded Width 3"
- Color Black
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acco
- MFR # A7025071A
- Zoro # G7363225
- UPC # 050505250714
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Details
Item | Report Cover |
Color | Black |
Description
Report Cover,3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.