Shop All File Folders
Acco
Prong Fasteners Base, 2", PK100
Mfr # A7012993H
Zoro # G7489128
product price: $6.25
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Silver
- Material Metal
- Size 2-3/4" Prong to Prong
- Features Two-Prong Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7012993H
- Zoro # G7489128
- UPC # 050505129935
- Country of Origin Korea, Republic of
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | 2-3/4" Prong to Prong |
Details
Item | Prong Fastener Base |
Color | Silver |
Material | Metal |
Features | Two-Prong Base |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Compressors |
Fastener Capacity [Nom] | 2" |
Center To Center | 2.75" |
Fastener Subtype | Two-Prong Base |
Fastener Sheet Capacity | 200 Sheets |
Fastener Type | Prong Base |
Fastener Capacity | 2 in |
Product Type | File Fastener |
Fastener Design | Two Piece |
Description
Prong Fastener Base, Material Metal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Shop Shears (W912)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- TOY TIME Toy Racetrack and Racecar Set, Wooden Car Racer with 4 Colorful Cars, Ramps, for Boys and Girls (317792PTO)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25073)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- SMEAD Classification Folder, Manila, PK10 (19000)
- Acco File Folders