Shop All File Folders
Acco
Prong Fasteners Base, 1"Capacity, PK100
Mfr # A7070013G
Zoro # G7494798
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 1"
- Color Silver
- Material Metal
- Size 2-3/4" Prong to Prong
- Features Two-Prong Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acco
- MFR # A7070013G
- Zoro # G7494798
- UPC # 050505700134
- Country of Origin Korea, Republic of
- Category File Folders
Dimensions
Expanded Width | 1" |
Size | 2-3/4" Prong to Prong |
Details
Item | Prong Fastener Base |
Color | Silver |
Material | Metal |
Features | Two-Prong Base |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Compressors |
Center To Center | 2.75" |
Fastener Subtype | Two-Prong Base |
Fastener Capacity [Nom] | 1" |
Fastener Sheet Capacity | 100 Sheets |
Fastener Type | Prong Base |
Fastener Design | Two Piece |
Fastener Capacity | 1 in |
Product Type | File Fastener |
Description
Prong Fastener Base, Material Metal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- MELISSA & DOUG Traffic Jam Floor Puzzle (4421)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- AVERY Label, Ezpeel, Inkjt, 1.3X4, We 1400PK (AVE8462)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- ACCO Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10 (A7026102A)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- ACCO Acco Brands- Inc. ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red (A7016036)
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- SMEAD Expanding File, 12 Pocket, Black (70863)
- Acco File Folders