Shop All File Folders
Acco
Pressboard Report Cover 8-1/2 x 11", Red
Mfr # A7025978A
Zoro # G7490467
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Expanded Width 3"
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7025978A
- Zoro # G7490467
- UPC # 050505259786
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Red |
File Fastener Type | Two-Piece Prong Fastener |
Features | Holes 8.5" Center To Center |
Number of Fasteners | 1 |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Front Cover Color | Red |
Center To Center | 8.5" |
Fastener Material | Metal |
Spine Color | Red |
Cover Material | Pressboard |
Description
Pressboard Report Cover,11x8.5",Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- LOCTITE 1503242 Net 4G Extra Time Super Glue (1503241)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- ACCO Classification Folder 8-1/2 x 14", Legal 4 Section, Red, Pk10 (A7016034)
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- Acco File Folders