Shop All File Folders
Acco
Pressboard Report Cover 8-1/2 x 11", DarkBlue
Mfr # A7025973A
Zoro # G7490546
original price:
$2.79
7% off
new price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Expanded Width 3"
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7025973A
- Zoro # G7490546
- UPC # 050505259731
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Dark Blue |
File Fastener Type | Two-Piece Prong Fastener |
Features | Holes 8.5" Center To Center |
Cover Material | Pressboard |
Fastener Material | Metal |
Spine Color | Dark Blue |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Number of Fasteners | 1 |
Center To Center | 8.5" |
Front Cover Color | Dark Blue |
Description
Pressboard Report Cover,11x8.5",DarkBlue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PENBL107C)
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- OPTIMA SCALES Optima Scales OP-916-5x7-20 Heavy Duty Pallet & Floor Scale - 5 x 7 ft.; 20K lb. x 5 lb. (OP-916-5x7-20)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Green (25976)
- ACCO ACCO Presstex Report Cover, Side Open, Prong Clip, Letter, 3" Capacity, Black (25071)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- SMEAD Pocket, File, 3-1/2" Expansion, Green (74226)
- Acco File Folders