Shop All File Folders
Acco
Pressboard Report Cover 8-1/2 x 11", Dark Green
Mfr # A7025976A
Zoro # G7490631
product price: $7.65
/ea
Sold in multiples of 4 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Expanded Width 3"
- Color Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7025976A
- Zoro # G7490631
- UPC # 050505259762
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Sheet Capacity Size | 3 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Pressboard Rep Cover,11x8.5",DrkGrn |
Color | Green |
Material | Pressboard |
File Fastener Type | Two-Piece Prong Fastener |
Features | Holes 8.5" Center To Center |
Front Cover Color | Dark Green |
Fastener Material | Metal |
Sheet Type | Punched |
Spine Color | Dark Green |
Report Cover Quantity | 1 |
Number of Fasteners | 1 |
Cover Material | Pressboard |
Center To Center | 8.5" |
Description
Report Cover, Color Green, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Green, Pk10 (A7015048)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- Acco File Folders