Shop All File Folders
Acco
Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3"
Mfr # A7025971A
Zoro # G7490500
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Expanded Width 3"
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7025971A
- Zoro # G7490500
- UPC # 050505259717
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Black |
File Fastener Type | Two-Piece Prong Fastener |
Features | Holes 8.5" Center To Center |
Spine Color | Black |
Front Cover Color | Black |
Center To Center | 8.5" |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Cover Material | Pressboard |
Number of Fasteners | 1 |
Fastener Material | Metal |
Description
Pressboard Report Cover,11x8.5",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 6", Kraft, 20/Bundle (55VJ45)
- QUARTET Board, Glass, Pad, 18X6 (QRTGDP186B)
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 2" White Poly for 1 1/4" Strap (EP-5660)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25072)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red (A7025078A)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Teal, Pk100 (PFX421013TEA)
- Acco File Folders