Shop All File Folders
Acco
Pressboard Report Cover 8-1/2 x 11", Black
Mfr # A7017921
Zoro # G7489100
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 2"
- Color Black
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7017921
- Zoro # G7489100
- UPC # 050505179213
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover |
Color | Black |
File Fastener Type | Two-Piece Prong Fastener |
Features | Holes 2.75" Center To Center |
Cover Material | Pressboard |
Number of Fasteners | 1 |
Spine Color | Black |
Fastener Material | Metal |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Front Cover Color | Black |
Center To Center | 2.75" |
Description
Pressboard Report Cover,8.5x11",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- BON TOOL Bon 84-286 Crayon, Fluorescent Pink, (12/Pkg) (84-286)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- ACCO ACCO Vinyl Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear Cover/Blue Back (26102)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- BUSINESS SOURCE 2-Pocket Folders- 125 Sh. Cap.- 11in.x8-.50in.- Assorted (BSN78502)
- Acco File Folders