Shop All File Folders
This Product is Discontinued
Acco
Pressboard Report Cover 11 x 17, 3", Red (Discontinued)
Mfr # A7047078A
Zoro # G7363697
This Product is Discontinued
Key Features
- Expanded Width 3 inches
- Color Red
- Material Pressboard
- File Size For 11" x 17" size sheets, 8 1/2" centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7047078A
- Zoro # G7363697
- UPC # 050505470785
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3 inches |
File Size | For 11" x 17" size sheets, 8 1/2" centers |
Details
Item | Pressboard Report Covers |
Color | Red |
Material | Pressboard |
Description
Pressboard Report Cover,11 x 17,3 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.