Shop All File Folders
Acco
Pressboard Report Cover 11 x 17", 20Pt, Black
Mfr # A7047071A
Zoro # G7484401
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Material Pressboard
- Size Specialty
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 11 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7047071A
- Zoro # G7484401
- UPC # 050505470716
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Specialty |
Sheet Size | 11 x 17 |
File Size | Ledger |
Compatible Sheet Width | 11 in |
Sheet Capacity Size | 3 in |
Compatible Sheet Height | 17 in |
Details
Item | Report Cover |
Color | Black |
Material | Pressboard |
File Fastener Type | Two-Piece Prong Fastener |
Thickness | 20 pt. |
Features | Holes 8.5" Center To Center |
Recycled Content | 0.5 |
Sheet Standard | Ledger |
Assembly Required | No |
Fastener Material | Metal |
Cover Material | Pressboard |
Sheet Type | Punched |
Number of Fasteners | 1 |
Spine Color | Black |
Center To Center | 8.5" |
Report Cover Quantity | 1 |
Front Cover Color | Black |
Description
Report Cover, Color Black, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4 1/4" x 5 1/2", White, 400/Case (LL131)
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- ACCO Report Cover, 8-1/2 x 11", 20 Pt., Dark Blue (A7025073A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Green (25976)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- Acco File Folders