Shop All File Folders
Acco
Paper Fastener Compressors 2" Capacity, Prong Base, Pk100
Mfr # ACC70022
Zoro # G7494816
product price: $10.69
/pk 50, $0.21/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Paper Capacity 2"
- Features Complete Set—Includes two-prong bases and compressors.
- Fastener Subtype Two-Piece Two-Prong Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC70022
- Zoro # G7494816
- UPC # 050505700226
- Country of Origin Korea, Republic of
- Category File Folders
Details
Item | File Fasteners |
Color | Silver |
Material | Metal |
Paper Capacity | 2" |
Features | Complete Set—Includes two-prong bases and compressors. |
Fastener Subtype | Two-Piece Two-Prong Set |
Center To Center | 2.75" |
Fastener Capacity [Nom] | 2" |
Fastener Sheet Capacity | 200 Sheets |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- DART Dart Y7 CPC 7 oz Ribbed Translucent Plastic Cup; Case of 2500 (Y7 CPC)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- TRICORBRAUN 8 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (025217)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Green (25976)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25072)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- PENDAFLEX File Folder 8-1/2 x 11", 1/3-Tab, Pk100 (C211/3PASR)
- Acco File Folders