Shop All Paper Clips
Acco
Paper Clip, Silver, Wire, PK1000
Mfr # ACC72510
Zoro # G5687604
product price: $30.99
/pk 1000, $0.03/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Color Silver
- Finish Nonskid
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC72510
- Zoro # G5687604
- UPC # 050505725106
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | Jumbo |
Overall Width | 1/2 in |
Overall Length | 2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Silver |
Finish | Nonskid |
Product Type | Paper Clips |
Description
Paper Clip, Size Jumbo, Color Silver, Material Steel, Finish Nonskid, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Xlarge Tire/Storage Bags, 32"W X 15"D X 48"L, 125 Per Roll Pk (109-XL)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- ZORO SELECT Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72320)
- ACCO Acco® Recycled No. 1 Paper Clips, Silver, 100/Box (72365)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72580)
- ACCO Clips, Paper, No.2, Gold Tone, PK4 (72554)
- BUSINESS SOURCE Clips, Paper, Standard, Jumbo, PK10 (65639)
- Acco Paper Clips