Shop All Paper Clips
Acco
Paper Clip, Silver, Wire, PK1000
Mfr # ACC72500
Zoro # G5820875
product price: $33.15
/pk 1000, $0.03/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Color Silver
- Finish Smooth
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC72500
- Zoro # G5820875
- UPC # 050505725007
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | Jumbo |
Overall Width | 1/2 in |
Overall Length | 2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Silver |
Finish | Smooth |
Product Type | Paper Clips |
Description
Paper Clip, Size Jumbo, Color Silver, Material Steel, Finish Smooth, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- AMANO Payroll Time Card, Double Sided, PK1000 (NK14-4505A)
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- ZORO SELECT Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle (11R279)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72365)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- ACCO Acco® Recycled Jumbo Paper Clips, Silver, 100/Box (72525)
- Acco Paper Clips