Shop All Paper Clips
Acco
Paper Clip, Silver, Steel Wire, PK1000
Mfr # ACC72580
Zoro # G5558077
product price: $15.99
/pk 1000, $0.02/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Color Silver
- Finish Smooth
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC72580
- Zoro # G5558077
- UPC # 050505725809
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | Jumbo |
Overall Width | 1/2 in |
Overall Length | 2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Silver |
Finish | Smooth |
Product Type | Paper Clips |
Description
Paper Clip, Size Jumbo, Color Silver, Material Steel, Finish Smooth, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- MOOLAH 1000 Count Preformed Dime Coin Wrappers (7291010)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- MARKAL Paint Crayon, Large Tip, Green Color Family, 12 PK (80226)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- ACCO Acco® Economy Non-Skid Paper Clips, Silver, 1000/Pack (72585)
- ACCO Butterfly Clamps, S, .062Wire Gauge, PK50 (A7072620B)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- ACCO Acco® Recycled Jumbo Paper Clips, Silver, 100/Box (72525)
- SCHOOL SMART Vinyl Coated Paper Clip, 1-1/4 Inch, Assorted Colors, Pack of 100 PK (100233)
- Acco Paper Clips