Shop All Paper Clips
Acco
Paper Clip, Silver, Steel Wire, PK1000
Mfr # ACC72525
Zoro # G5517583
product price: $20.99
/pk 1000, $0.02/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Color Silver
- Finish Smooth
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC72525
- Zoro # G5517583
- UPC # 050505725250
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | Jumbo |
Overall Width | 1/2 in |
Overall Length | 2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Silver |
Finish | Smooth |
Product Type | Paper Clips |
Description
Paper Clip, Size Jumbo, Color Silver, Material Steel, Finish Smooth, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- ACCO Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box (72620)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- ACCO Clips, Paper, No.2, Gold Tone, PK4 (72554)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- SCHOOL SMART Smooth Paperclips, 1-1/4 Inches, Silver, Pack of 100 PK (04911)
- Acco Paper Clips