Shop All Paper Clips
Acco
Paper Clip, Silver, Steel Wire, PK1000
Mfr # ACC72385
Zoro # G2957090
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #1
- Material Steel
- Color Silver
- Finish Nonskid
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC72385
- Zoro # G2957090
- UPC # 050505723850
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | #1 |
Overall Length | 1 3/4 in |
Overall Width | 1/2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Silver |
Finish | Nonskid |
Product Type | Paper Clips |
Description
Paper Clip, Size #1, Color Silver, Material Steel, Finish Nonskid, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Yellow (63605)
- AMPAD Book, Stno, Gregg, 80Sheet, Green (25-274)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- ACCO Acco® Economy No. 1 Non-Skid Paper Clips, Silver, 1000/Pack (72385)
- ACCO Paper Clip, Silver, Steel Wire, PK100 (ACC72130)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- ACCO Clips, Paper, No.2, Gold Tone, PK4 (72554)
- MADE-TO-STICK Ideal Butterfly Clamps;Large;.072 Wire Gauge;12-Box;Silver (MA517521)
- Acco Paper Clips