Shop All Paper Clips
Acco
Paper Clip, Gold Tone, Wire, PK50
Mfr # ACC72532
Zoro # G2957075
product price: $2.75
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Color Gold
- Finish Smooth
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # ACC72532
- Zoro # G2957075
- UPC # 050505725328
- Country of Origin Taiwan, Province of China
- Category Paper Clips
Dimensions
Size | Jumbo |
Overall Length | 2 in |
Overall Width | 1/2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Gold |
Finish | Smooth |
Product Type | Paper Clips |
Description
Paper Clip, Size Jumbo, Color Gold, Material Steel, Finish Smooth, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- PRINTEK Pm700 Single Ribbon Cartridge - Must Order In Quantities Of 4 (99003L)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- ACCO Paper Clip, Silver, Steel Wire, PK100 (ACC72130)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ACCO Acco® Recycled No. 1 Paper Clips, Silver, 100/Box (72365)
- ACCO Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box (72620)
- BAUMGARTENS Clip, Paper, Large, Plastic, Assorted, PK200 (BAULP0600)
- Acco Paper Clips