Shop All Paper Clips
Acco
Paper Clip, Gold Tone, Wire, PK100
Mfr # ACC72533
Zoro # G2957048
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #2
- Material Steel
- Color Gold
- Finish Smooth
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acco
- MFR # ACC72533
- Zoro # G2957048
- UPC # 050505725335
- Country of Origin Taiwan, Province of China
- Category Paper Clips
Dimensions
Size | #2 |
Overall Length | 1 3/8 in |
Overall Width | 1/2 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Gold |
Finish | Smooth |
Product Type | Paper Clips |
Description
Paper Clip, Size #2, Color Gold, Material Steel, Finish Smooth, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- SMEAD Pressboard Folder, 6 Section, Letter, Red, PK10 (14075)
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- ACCO Paper Clip, Silver, Wire, PK1000 (ACC72500)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ACCO Clips, Paper, No.2, Gold Tone, PK4 (72554)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- ACCO Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box (72620)
- SDD HOLDINGS 2.75 in. Spectrum Diversified Small Plastic Magnetic Clip - Pack of 2 (5438155)
- Acco Paper Clips