Shop All Binders
Acco
Hanging Data Binder 9-1/2x11" Light Blue
Mfr # A7054112A
Zoro # G5263861
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Pressboard
- Binder Features Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 9.5 x 11
- Binder Color(s) Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9.5 x 11 |
Binder Size Capacity | 6" |
Binder Sheet Size | 9.5 x 11 |
Details
Color | Light Blue |
Material | Pressboard |
Binder Features | Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Hanging Data Binder,9.5x11,Light Blue |
Binder Color(s) | Light Blue |
Binder Type | Post |
Weight | 0.383 lbs |
Number of Posts | 2 |
Binder Style | Non-View |
Description
Item Hanging Data Binder,9.5x11,Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLUE Durable 826819 Shell-Style ID Card Holder Vertical-Horizontal With Necklace Clear 10-Pack (826819)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- DYMO 1763982 LabelWriter 2 5/16'' x 4'' White Shipping Permanent Self-Adhesive Label Roll, 250PK (328DYM176398)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO 6" Binder with Hooks, Gray (54124)
- ACCO 6" Expand Hanging Binder, Blue (A7055260)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- Acco Binders