Shop All Enclosed Boards
Acco
Enclosed Bulletin Board 72" x 36"
Mfr # 2366
Zoro # G1189557
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Material Cork/Fiberboard
- Board Color Natural Cork
- Width 72 in
- Height 36 in
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # 2366
- Zoro # G1189557
- UPC # 034138236604
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Board Material | Cork/Fiberboard |
Board Color | Natural Cork |
Board Frame Material | Aluminum |
Item | Bulletin Board, Enclosed, 72IN X 36IN |
For Use | Indoors |
Includes | One Key Per Lock; Self-Healing Surface |
Description
Bulletin Board, Enclosed, 72IN X 36IN, Board Material Cork/Fiberboard, Board Color Natural Cork, Board Frame Material Aluminum, Width 72 in, Height 36 in, For Use Indoors, Includes One Key Per Lock; Self-Healing Surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U08)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, YW PK (SAN2107619)
- FLEX TAPE FLEX TAPE CLEAR 8""X5' (TFSCLRR0805)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- Acco Enclosed Boards