Shop All Rubber Bands
Acco
Economy Prong Fasteners, PK50
Mfr # A7012992K
Zoro # G7363100
product price: $3.89
/pk 50, $0.08/ea
Sold in multiples of 15 for $58.35
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Tin coat finish
- Features Capacity/Expands to 2 in
- Description/Special Features 2 3/4" size prong to prong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7012992K
- Zoro # G7363100
- UPC # 050505129928
- Country of Origin Korea, Republic of
- Category Rubber Bands
Details
Item | Economy Prong Fasteners, Complete Set |
Material | Metal |
Color | Tin coat finish |
Features | Capacity/Expands to 2 in |
Description/Special Features | 2 3/4" size prong to prong |
Description
Economy Prong Fasteners,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- OAKTON Calibration kit (35635-20)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- ACCO Acco® Rubber Band Ball, 275 Assorted Color Bands, 1 Each (72155)
- ACCO Economy Prong Fasteners, PK100 (A7012993K)
- ACCO Acco Brands- Inc. ACC72155 Rubber band Ball- 275-Ball- Assorted Colors (A7072155)
- ACCO Rubberband Ball, Assorted (A7072155)
- CHARLES LEONARD Rubber Bands, Natural Color, 1-3/8oz Bag, PK12 (56381)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- ALLIANCE RUBBER R/Bands, #18-1lb (24185)
- Acco Rubber Bands