Shop All File Folders
Acco
Compressors File Fastener Prong, PK100
Mfr # A7070014H
Zoro # G7494859
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 3-1/2"
- Color Silver
- Material Metal
- Size 2-3/4" Prong to Prong
- For Use With Most 2.75" Wide Two-Prong Paper-Fastener Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7070014H
- Zoro # G7494859
- UPC # 050505700141
- Country of Origin Korea, Republic of
- Category File Folders
Dimensions
Expanded Width | 3-1/2" |
Size | 2-3/4" Prong to Prong |
Details
Item | Prong Fastener |
Color | Silver |
Material | Metal |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Bases |
Features | Compressor |
Center To Center | 2.75" |
Fastener Subtype | Two-Prong Compressor |
Fastener Type | Prong Base |
Description
Prong Fastener, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- INNOVERA 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display (IVR15975)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- ACCO Report Cover, 8-1/2 x 11", 20 Pt., Dark Blue (A7025073A)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ACCO Prong Fasteners Base, 2"Capacity, PK100 (A7070023H)
- ACCO ACCO Presstex Report Cover, Side Open, Prong Clip, Letter, 3" Capacity, Black (25071)
- ACCO Prong Fasteners Base, 1"Capacity, PK100 (A7070013G)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- SMEAD Smead® Self-Adhesive Poly Pockets, Top Load, 4 1/16"w x 3"h, Clear 100/Box (68123)
- Acco File Folders