Shop All File Folders
Acco
Classification Folder 8-1/2 x 14", Legal 6 Section, Red, Pk10
Mfr # A7016036
Zoro # G5110010
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Size Legal
- Divider Color Natural Brown
- Total Number of Fasteners 6
- Divider Tab Style Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7016036
- Zoro # G5110010
- UPC # 000050160365
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Legal |
Folder Size | Legal |
Details
Item | 6-Part Classification Folders |
Color | Earth Red |
Divider Color | Natural Brown |
Total Number of Fasteners | 6 |
Divider Tab Style | Top Tab |
Cover Fastener Capacity | 1" |
Divider Tab Cut | 2/5-Cut |
Cover Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Cover Color | Earth Red |
Fasteners per Divider | 2 |
Cover Tab Position | Right of Center |
Divider Material | 20-pt Kraft |
Cover Fasteners | 2 |
Cover Tab Style | Top Tab |
Total Number of Dividers | 2 |
Divider Fastener Capacity | 1" |
Description
ClassificationFoldr,Legl,6-Sec.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB4050)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Green, Pk10 (A7016046)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Blue, Pk10 (A7015024)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- Acco File Folders