Shop All File Folders
Acco
Classification Folder 8-1/2 x 14", Legal 4 Section, Red, Pk10
Mfr # A7016034
Zoro # G5110029
product price: $62.29
/pk 10, $6.23/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Size Legal
- Divider Color Natural Brown
- Total Number of Fasteners 4
- Cover Color Earth Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7016034
- Zoro # G5110029
- UPC # 050505160341
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | 4-Part Classification Folders |
Color | Earth Red |
Divider Color | Natural Brown |
Total Number of Fasteners | 4 |
Cover Color | Earth Red |
Cover Tab Cut | 2/5-Cut |
Divider Tab Style | Top Tab |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 1" |
Cover Material | 25-pt Pressboard |
Cover Fasteners | 2 |
Divider Tab Cut | 1/3-Cut |
Fasteners per Divider | 2 |
Divider Fastener Capacity | 1" |
Divider Material | 20-pt Kraft |
Total Number of Dividers | 1 |
Cover Tab Position | Right of Center |
Description
ClassificationFoldr,Legl,4-Sec.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Bell Wire Staple, White - 40 pk. (MSW-1540)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- DECKER TAPE PRODUCTS Label, DL3589, ARROW, 1" X 3" (DL3589)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ACCO Acco® Premium Self-Adhesive Fasteners, 2" Sheet Capacity, 2-3/4"L Base, 100/Box (70021)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Green (25976)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18 (10515)
- Acco File Folders