Shop All File Folders
Acco
Classification Folder 8-1/2 x 11", 8 Section, Green, Pk10
Mfr # A7015048
Zoro # G5110117
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 4"
- Size Letter
- Divider Color Natural Brown
- Folder Size Letter
- Total Number of Fasteners 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acco
- MFR # A7015048
- Zoro # G5110117
- UPC # 050505150489
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 4" |
Size | Letter |
Folder Size | Letter |
Details
Item | 8-Part Classification Folders |
Color | Leaf Green |
Divider Color | Natural Brown |
Total Number of Fasteners | 8 |
Divider Tab Style | Top Tab |
Cover Fastener Capacity | 1" |
Cover Material | 25-pt Pressboard |
Cover Color | Leaf Green |
Total Number of Dividers | 3 |
Divider Tab Cut | 1/3-Cut |
Cover Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Cover Tab Style | Top Tab |
Fasteners per Divider | 2 |
Cover Fasteners | 2 |
Divider Material | 20-pt Kraft |
Divider Fastener Capacity | 1" |
Description
ClassificationFoldr,Ltr,8-Sec,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48" x 24" Open Poly Bags, 2 mil, Clear (5DHC0)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Blue, Pk10 (A7015024)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25072)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- Acco File Folders