Shop All File Folders
Acco
Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10, Expanded Width: 3"
Mfr # A7015036
Zoro # G5110150
product price: $71.95
/pk 10, $7.20/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Size Letter
- Divider Color Natural Brown
- Cover Color Earth Red
- Cover Tab Cut 2/5-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7015036
- Zoro # G5110150
- UPC # 000050150366
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Folder Size | Letter |
Details
Item | 6-Part Classification Folders |
Color | Earth Red |
Divider Color | Natural Brown |
Cover Color | Earth Red |
Cover Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Divider Material | 20-pt Kraft |
Cover Fastener Capacity | 1" |
Total Number of Dividers | 2 |
Divider Tab Cut | 2/5-Cut |
Divider Tab Style | Top Tab |
Cover Fasteners | 2 |
Total Number of Fasteners | 6 |
Cover Tab Style | Top Tab |
Cover Tab Position | Right of Center |
Divider Fastener Capacity | 1" |
Fasteners per Divider | 2 |
Description
ClassificationFolder,Ltr,6-Sec.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Yellow, 500/Roll (DL613L)
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- AVERY Avery® Orange Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5465, 3/4" Round, Pack of 1008 (727825465)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10 (A7015669)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Green, Pk10 (A7015046)
- ACCO Pressboard Report Cover 11 x 17", 20Pt, Black (A7047071A)
- ACCO Report Cover Spring Clip, Red (A7018928)
- ACCO Paper Fastener Compressors, 1" Capacity, PK50 (A7070012G)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- Acco File Folders