Shop All File Folders
Acco
Classification Folder 8-1/2 x 11", 6 Section, Blue, Pk10, Expanded Width: 3"
Mfr # A7015026
Zoro # G5110178
original price:
$74.09
15% off
new price: $62.69
/pk 10, $6.27/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Size Letter
- Divider Color Natural Brown
- Cover Tab Style Top Tab
- Divider Material 20-pt Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7015026
- Zoro # G5110178
- UPC # 050505150267
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Folder Size | Letter |
Details
Item | 6-Part Classification Folders |
Color | Sky Blue |
Divider Color | Natural Brown |
Cover Tab Style | Top Tab |
Divider Material | 20-pt Kraft |
Cover Tab Position | Right of Center |
Cover Fastener Capacity | 1" |
Cover Color | Sky Blue |
Divider Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Divider Fastener Capacity | 1" |
Total Number of Fasteners | 6 |
Fasteners per Divider | 2 |
Cover Tab Cut | 2/5-Cut |
Divider Tab Style | Top Tab |
Total Number of Dividers | 2 |
Cover Fasteners | 2 |
Description
ClassificationFoldr,Ltr,6-Sec.,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400 (71002)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G30083)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- ACCO Acco® Premium Self-Adhesive Fasteners, 2" Sheet Capacity, 2-3/4"L Base, 100/Box (70021)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10, Expanded Width: 3" (A7015036)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- SMEAD Two Pocket Folder, Dark Blue - 11 x 8.5 in. (SMD87982)
- Acco File Folders