Shop All File Folders
Acco
Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2"
Mfr # A7015649
Zoro # G5110080
product price: $72.15
/pk 10, $7.22/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Size Letter
- Divider Color Natural Brown
- Divider Material 20-pt Kraft
- Cover Tab Cut 2/5-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7015649
- Zoro # G5110080
- UPC # 050505156498
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | 4-Part Classification Folders |
Color | Executive Red |
Divider Color | Natural Brown |
Divider Material | 20-pt Kraft |
Cover Tab Cut | 2/5-Cut |
Cover Color | Executive Red |
Cover Tab Position | Right of Center |
Divider Tab Cut | 1/3-Cut |
Total Number of Dividers | 1 |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 0.5" |
Total Number of Fasteners | 4 |
Divider Fastener Capacity | 0.5" |
Cover Material | 15-pt Pressboard |
Cover Fasteners | 2 |
Fasteners per Divider | 2 |
Divider Tab Style | Top Tab |
Description
Classify Folder,Letter,4-Sec.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat - Do Not Stand On End", 3" x 5", Red/White, 500/Roll (DL1420)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- IRWIN Metallic Marking Pen (39108PP)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Blue, Pk10 (A7015024)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Green, Pk10 (A7015044)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Size: Letter (A7015034)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- ACCO Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10 (A7026102A)
- ACCO Prong Fastener 2", 2 Pc., PK50 (A7012992H)
- Acco File Folders