Shop All File Folders
Acco
Classification Folder 8-1/2 x 11", 4 Section, Blue, Pk10
Mfr # A7015024
Zoro # G5110187
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Size Letter
- Divider Color Natural Brown
- Cover Fastener Capacity 1"
- Divider Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acco
- MFR # A7015024
- Zoro # G5110187
- UPC # 050505150243
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | 4-Part Classification Folders |
Color | Sky Blue |
Divider Color | Natural Brown |
Cover Fastener Capacity | 1" |
Divider Tab Cut | 1/3-Cut |
Cover Material | 25-pt Pressboard |
Total Number of Dividers | 1 |
Cover Fasteners | 2 |
Divider Material | 20-pt Kraft |
Cover Tab Style | Top Tab |
Divider Tab Style | Top Tab |
Divider Fastener Capacity | 1" |
Total Number of Fasteners | 4 |
Fasteners per Divider | 2 |
Cover Tab Position | Right of Center |
Cover Tab Cut | 2/5-Cut |
Cover Color | Sky Blue |
Description
ClassificationFoldr,Ltr,4-Sec.,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DFV8)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Frame Color: Silver (669RU-DD)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Green, Pk10 (A7015044)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Size: Letter (A7015034)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10, Expanded Width: 3" (A7015036)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray-Green, PK10 (UNV10273)
- Acco File Folders