Shop All Paper Clips
This Product is Discontinued
Acco
Butterfly Clamps, .072Wire Gauge, L, PK12 (Discontinued)
Mfr # A7072610B
Zoro # G7485138
This Product is Discontinued
Key Features
- Size Large (No. 1)
- Material Steel Wire
- Finish Smooth
- Color Silver
- Length 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7072610B
- Zoro # G7485138
- UPC # 050505726103
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Large (No. 1) |
Length | 2.63" |
Details
Material | Steel Wire |
Finish | Smooth |
Color | Silver |
Weight | 0.184 lbs |
Capacity | 150 Sheets |
Description
Butterfly Clamps,.072Wire Gauge,L,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.