Shop All Binder Clips
Acco
Brass Prong Fasteners, 2", PK100
Mfr # A7071507
Zoro # G5109679
product price: $46.69
/pk 100, $0.47/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #7
- Material Brass
- Color Brass
- Holding Capacity 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7071507
- Zoro # G5109679
- UPC # 050505715077
- Country of Origin United States
- Category Binder Clips
Dimensions
Size | #7 |
Details
Item | Brass Prong Fasteners,2",PK100 |
Material | Brass |
Color | Brass |
Holding Capacity | 2" |
Description
Brass Prong Fasteners,2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Block Eraser, White, PK3 (PENZEH10BP3K6)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- ACCO Acco® Economy Prong Fasteners, 3-1/2" Sheet Capacity, 8-1/2"L Base, 50/Box (12995)
- ACCO Clip, Binder, Mini, PK12 (72010)
- ACCO Acco® Premium Prong Fasteners, 3-1/2" Sheet Capacity, 4-1/4" Length Base, Silver, 50/Box (70424)
- ACCO Acco® Binder Clips, Medium, 1-1/4" Width, 5/8" Capacity, Black/Silver, 12/Dozen (72050)
- ACCO Acco® Premium Prong Fasteners, 1" Sheet Capacity, 2-3/4"L Base, 50/Box (70012)
- ACCO Acco® Premium Prong Fasteners, 2" Sheet Capacity, 2-3/4" Length Base, Silver, 50/Box (70022)
- ZORO SELECT Bulldog Clip, 2 5/8in W, Asrt, PK12 (2WFW3)
- Acco Binder Clips