Shop All Wall Files
Acco
Acco 7502 Partition Hangers
Mfr # 7502
Zoro # G1189651
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes 2 (Hangers in Set)
- Application Partition hangers easily attach whiteboards and bulletin boards to cubicle walls
- For Use With Fits cube walls from 1.5" – 3" thick
- Mounting Method Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acco
- MFR # 7502
- Zoro # G1189651
- UPC # 034138750209
- Country of Origin Multiple
- Category Wall Files
Details
Item | Cubicle Partition Hangers |
Color | Black |
Includes | 2 (Hangers in Set) |
Application | Partition hangers easily attach whiteboards and bulletin boards to cubicle walls |
For Use With | Fits cube walls from 1.5" – 3" thick |
Mounting Method | Hanging |
Product Type | Wall File |
Description
Wall File
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Smoke, PK3 (60002)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7 In H, PK3 (21421)
- STOREX Wall File, Stackable, Letter, 4"W x 16"L x 7"H, 3/PK, Smoke 3PK (STX70246U06C)
- OMNIMED Classic Designer Wall Mounted File Holder/Wall Pocket (12"HX12.75"WX2. (255735)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- Acco Wall Files