Acco

Acco 72580 Smooth Economy Paper Clips Steel Wire Jumbo Silver 100/Bx 10 Bx/Pk


product price: $37.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acco
  • MFR # 72580
  • Zoro # G303950962
  • UPC #
    50505725809
  • Country of Origin United States
  • Category Paper Clips

Description

Ideal for home school or office needs. Traditional elliptical shape for holding power. Quality corrosion-resistant construction.
  • Global Product Type: Clips/Clamps-Paper Clips.
  • Clip/Clamp Type: Paper Clips.
  • Color(s): Silver.
  • Material(s): Steel Wire
  • Size: Jumbo.
  • Length: 1-3/4".
  • Finish: Smooth.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.