Acco

Acco 72132 Magnetic Clip Steel 1 in.Capacity 1-3/4 w Chrome


product price: $21.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acco
  • MFR # 72132
  • Zoro # G504078106
  • UPC #
    50505721320
  • Country of Origin China
  • Category Binder Clips

Description

Super-strong magnetic clip keeps papers in their place. Super-strong magnet and spring. Adheres to any steel surface for heavy-duty holding power. Rust-resistance adds quality to value.
  • Global Product Type: Clips/Clamps-Magnetic Clips.
  • Clip/Clamp Type: Magnetic Clips.
  • Color(s): Chrome Plated.
  • Material(s): Steel.
  • Size: Medium.
  • Width: 1-3/4".
  • Finish: Smooth.
  • Clip Capacity: 1".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.