Shop All Binders
Acco
6" Expand Hanging Binder, Red
Mfr # A7055261
Zoro # G5109715
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Pressboard
- Size 11 x 8.5
- Weight 0.472 lbs
- Binder Sheet Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Details
Color | Red |
Material | Pressboard |
Item | Expand Hanging Binder,6",Max.,Red |
Weight | 0.472 lbs |
Binder Style | Non-View |
Binder Color(s) | Red |
Insert Description | Spine |
Number of Posts | 2 |
Binder Type | Post |
Description
Item Expand Hanging Binder,6 In.,Max.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Assorted Ink/Barrel Colors, PK5 (1908101)
- ACCO Binder Clip Black/Silver, PK12 (ACC72010)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- ACCO 6" Expand Hanging Binder, Blue (A7055260)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- BUSINESS SOURCE Book Rings, 1" Diameter, 500/BD, Silver PK (BSN01436BD)
- Acco Binders